- Inch
- Long Arm
features
- This Hex Key has a 1/2" hex bit size.
- 8–1/4" long arm.
- 1–5/8" short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Inch |
| Type | Long Arm |
| Long Arm Length | 8 1/4 in |
| Key Size | 1/2 in |
| Short Arm Length | 1 5/8 in |
| Length | 8 1/4 in |
| Weight | 0.61 LB |
| EAN or UPC | 662679534516 |

