- Metric
- Standard Arm
features
- This Metric Hex Key has a 0.9mm hex bit size.
- 31 mm long arm.
- 9 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | .09 mm |
| Short Arm Length | 23/64 in |
| Length | 31.000 mm |
| Inch/Metric | Metric |
| Type | Standard Arm |
| Long Arm Length | 1 7/32 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534530 |

