- Metric
- Standard Arm
features
- This Metric Hex Key has a .1.3 mm hex bit size.
- 41 mm long arm.
- 13 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Type | Standard Arm |
| Length | 41.000 mm |
| Short Arm Length | 33/64 in |
| Long Arm Length | 1 39/64 in |
| Inch/Metric | Metric |
| Key Size | 1.3 mm |
| Weight | 0.01 LB |
| EAN or UPC | 662679534547 |

