- Metric
- Standard Arm
features
- This Metric Hex Key has a 1.5 mm hex bit size.
- 44 mm long arm.
- 13 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Short Arm Length | 33/64 in |
| Inch/Metric | Metric |
| Type | Standard Arm |
| Length | 44.000 mm |
| Key Size | 1.5 mm |
| Long Arm Length | 1 47/64 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534554 |

