- Metric
- Standard Arm
features
- This Metric Hex Key has a 2 mm hex bit size.
- 49 mm long arm.
- 16 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Metric |
| Length | 49.000 mm |
| Key Size | 2 mm |
| Short Arm Length | 5/8 in |
| Type | Standard Arm |
| Long Arm Length | 1 59/64 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534561 |

