- Metric
- Standard Arm
features
- This Metric Hex Key has a 3 mm hex bit size.
- 62 mm long arm.
- 19 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | 3 mm |
| Length | 62.000 mm |
| Inch/Metric | Metric |
| Type | Standard Arm |
| Short Arm Length | 3/4 in |
| Long Arm Length | 2 7/16 in |
| Weight | 0.01 LB |
| EAN or UPC | 662679534585 |

