- Metric
- Standard Arm
features
- This Metric Hex Key has a 4 mm hex bit size.
- 68 mm long arm.
- 24 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Metric |
| Type | Standard Arm |
| Short Arm Length | 15/16 in |
| Length | 68.000 mm |
| Key Size | 4 mm |
| Long Arm Length | 2 43/64 in |
| Weight | 0.02 LB |
| EAN or UPC | 662679534592 |

