- Metric
- Standard Arm
features
- This Metric Hex Key has a 5 mm hex bit size.
- 78 mm long arm.
- 27 mm short arm
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Length | 78.000 mm |
| Inch/Metric | Metric |
| Key Size | 5 mm |
| Type | Standard Arm |
| Long Arm Length | 3 5/64 in |
| Short Arm Length | 1 1/16 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679534608 |

