- Metric
- Standard Arm
features
- This Metric Hex Key has a 6 mm hex bit size.
- 88 mm long arm.
- 31 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Long Arm Length | 3 15/32 in |
| Length | 88.000 mm |
| Type | Standard Arm |
| Short Arm Length | 1 7/32 in |
| Inch/Metric | Metric |
| Key Size | 6 mm |
| Weight | 0.07 LB |
| EAN or UPC | 662679534615 |

