- Metric
- Standard Arm
features
- This Metric Hex Key has a 8 mm hex bit size.
- 98 mm long arm.
- 35 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Length | 98.000 mm |
| Inch/Metric | Metric |
| Short Arm Length | 1 3/8 in |
| Type | Standard Arm |
| Key Size | 8 mm |
| Long Arm Length | 3 55/64 in |
| Weight | 0.13 LB |
| EAN or UPC | 662679534622 |

