- Metric
- Standard Arm
features
- This Metric Hex Key has a 10 mm hex bit size.
- 109 mm long arm.
- 39 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Key Size | 10 mm |
| Inch/Metric | Metric |
| Long Arm Length | 4 19/64 in |
| Short Arm Length | 1 17/32 in |
| Length | 109.000 mm |
| Type | Standard Arm |
| Weight | 0.23 LB |
| EAN or UPC | 662679534820 |

