- Metric
- Standard Arm
features
- This Metric Hex Key has a 12 mm hex bit size.
- 122 mm long arm.
- 44 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Metric |
| Type | Standard Arm |
| Length | 122.000 mm |
| Long Arm Length | 4 51/64 in |
| Key Size | 12 mm |
| Short Arm Length | 1 47/64 in |
| Weight | 0.36 LB |
| EAN or UPC | 662679534639 |

