- Metric
- Standard Arm
features
- This Metric Hex Key has a 14 mm hex bit size.
- 136 mm long arm.
- 55 mm short arm.
- Heat-treated for durability.
- Rust resistant black oxide finish.
| Inch/Metric | Metric |
| Short Arm Length | 2 11/64 in |
| Key Size | 14 mm |
| Long Arm Length | 5 23/64 in |
| Type | Standard Arm |
| Length | 136.000 mm |
| Weight | 0.57 LB |
| EAN or UPC | 662679534646 |

