Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hex Key

J46405-TT

Hex Key
Item #110641648
  • Inch
  • T-Handle
Hex Key
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Inch
  • T-Handle

features

  • T-handle design for greater torque.
  • Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
  • Cushion grip handle provides added comfort.
  • Hex size printed on handle for easy size identification.
Type T-Handle
Inch/Metric Inch
Handle Length 3 in
Weight 0.13 LB
EAN or UPC 662679118914
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison