- Inch
- T-Handle
features
- T-handle design for greater torque.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Type | T-Handle |
| Key Size | 3/32 in |
| Inch/Metric | Inch |
| Length | 6 in |
| Handle Length | 3 in |
| Weight | 0.126 LB |
| EAN or UPC | 662679534677 |

