- Inch
- T-Handle
features
- T-handle design for greater torque.
- Each tethered ready t-handle features a tool collar that tightly attaches to the bar and provides 360 degrees of tool movement.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Inch/Metric | Inch |
| Type | T-Handle |
| Key Size | 3/16 in |
| Length | 6 in |
| Handle Length | 4 in |
| Weight | 0.34 LB |
| EAN or UPC | 662679118976 |

