- Inch
- T-Handle
features
- T-handle design for greater torque.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Handle Length | 4 in |
| Key Size | 3/16 in |
| Inch/Metric | Inch |
| Type | T-Handle |
| Length | 6 in |
| Weight | 0.3 LB |
| EAN or UPC | 662679534721 |

