Skip to content Skip to navigation menu
Proto® ToolsJ46508

J46508

Hex Key
Item #105845784
  • Metric
  • T-Handle
Proto® ToolsJ46508
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Metric
  • T-Handle

features

  • T-handle design for greater torque.
  • Cushion grip handle provides added comfort.
  • Hex size printed on handle for easy size identification.
Handle Length 3 in
Inch/Metric Metric
Type T-Handle
Weight 0.12 LB
EAN or UPC 662679534837
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison