- Metric
- T-Handle
features
- T-handle design for greater torque.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Type | T-Handle |
| Handle Length | 3 in |
| Length | 152.000 mm |
| Inch/Metric | Metric |
| Key Size | 4 mm |
| Weight | 0.146 LB |
| EAN or UPC | 662679534790 |

