- Metric
- T-Handle
features
- T-handle design for greater torque.
- Cushion grip handle provides added comfort.
- Hex size printed on handle for easy size identification.
| Handle Length | 4 in |
| Inch/Metric | Metric |
| Key Size | 6 mm |
| Type | T-Handle |
| Length | 152.000 mm |
| Weight | 0.324 LB |
| EAN or UPC | 662679534813 |

