- 26 Pieces
features
- Made from S2 steel and specially heat-treated for greater strength and durability.
- Modified parabolic striking end to help reduce mushrooming and chipping.
- Black oxide finish to help prevent rust corrosion
- extending tool life and performance.
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
- Set offers a wide range of sizes to handle a variety of jobs.
- Includes a pouch for convenient storage solution.
| Family Name | Proto® 26 Piece Punch and Chisel Set |
| Material | S2 Steel |
| No. of Pieces | 26 |
| Weight | 8.92 LB |
| EAN or UPC | 662679036195 |

