- Metric
- 7 Pieces
features
- Crowfoot wrenches are used in hard-to-reach, restricted access situations where a standard wrench or ratchet cannot reach.
- Anti-Slip Design open end (ASD).
- The arched surfaces are designed to spread the contact forces over a greater area and they keep the loads off the corners of the fastener which helps prevent fastener rounding.
- Broad size range ensures the right tool for the application will be available.
- Typically used in lower torque applications.
- Full polish finish provides corrosion resistance and easy-to-clean surfaces.
- Use with locking extensions to reach into spaces too small for a mechanic's arm or where the fastener is out of site.
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Finish | Full Polish |
| Family Name | 7 Pieces Open End Crowfoot Wrench Set |
| Drive Size | 1/4 in |
| Weight | 0.29 LB |
| EAN or UPC | 662679991432 |

