- Drive Pin Punch
- 15/64 in Tip
- 6 3/4 in Long
features
- Two-piece design allows tip to have a higher hardness for greater durability.
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Punch Type | Drive Pin |
| Hex Size | 1/2 in |
| Length | 6 3/4 in |
| Tip Size | 15/64 in |
| Weight | 0.18 LB |
| EAN or UPC | 662679010140 |

