- Drive Pin Punch
- 3/64 in Tip
- 4 3/8 in Long
features
- Two-piece design allows tip to have a higher hardness for greater durability.
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Length | 4 3/8 in |
| Tip Size | 3/64 in |
| Punch Type | Drive Pin |
| Hex Size | 1/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 662679010157 |

