- 1/4 in, 3/8 in, 1/2 in Socket Drive Size
- 101 Pieces
- Inch/Metric
| No. of Points | 6, 8, 12 |
| Inch/Metric | Inch, Metric |
| Socket Drive Size | 1/4 in, 3/8 in, 1/2 in |
| No. of Pieces | 101 |
| Finish | Full Polish |
| Socket Size Range | 5/32 in to 1 in, 4 mm to 19 mm |
| Impact Rated | No |
| Weight | 20.84 LB |
| EAN or UPC | 662679125141 |

