- Combination Socket Set
- 12 Pieces
- 1/4" Drive
- Standard Sockets
- Socket Size Range 3/16" - 9/16"
features
- Ideal for use on stubborn or damaged fasteners and also on fasteners made from soft materials
- TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- TorquePlus™ configuration employs a radius corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life and allows the user to more easily turn worn, rounded or rusted fasteners
| Set Includes | 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", Ratchet, Driver, Case |
| Socket Size Range | 3/16 in to 9/16 in |
| Socket Drive Size | 1/4 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Magnetic | No |
| No. of Pieces | 12 |
| Finish | Full Polish |
| Weight | 1.45 LB |
| EAN or UPC | 662679220143 |

