- 1/4 in Socket Drive Size
- 37 Pieces
- Inch
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
| Finish | Full Polish |
| No. of Pieces | 37 |
| Socket Size Range | 3/16 in to 9/16 in |
| Impact Rated | No |
| Inch/Metric | Inch |
| No. of Points | 6, 8 |
| Socket Drive Size | 1/4 in |
| Weight | 4.22 LB |
| EAN or UPC | 662679220198 |

