- Torqueplus™ 22 Piece Socket Sets
- 1/4" Socket Drive
- 3/8" Drive
| Standard Sockets Included | 6 Pt (1/4 Drive) 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8 6 Pt (3/8 Drive)7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 |
| No. of Points | 6 |
| Extensions Included | 3 in 6 in |
| No. of Pieces | 22 |
| Inch/Metric | Inch |
| Socket Series | Standard |
| Drive Size | 3/8 in |
| Additional Tools Included | Metal Storage Case, 3/8 in Female x 1/4 in Male Adapter |
| Socket Drive Size | 1/4 in |
| Weight | 4.46 LB |
| EAN or UPC | 662679220204 |

