- 9/16 in Socket Size
- 1/4 in Drive Size
- 7/8 in Overall Length
- 6 Points
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.
| No. of Points | 6 |
| Socket Drive Size | 1/4 in |
| Overall Length | 7/8 in |
| Socket Type | Hand |
| 12 Point Full Polish [Variant] | J4718T |
| Nut Depth | 23/64 in |
| Length Type | Standard |
| Nut End Outside Diameter | 47/64 in |
| Drive Size | 1/4 in |
| 6 Point Black Oxide [Variant] | J4718B |
| Drive End Outside Diameter | 47/64 in |
| Inch/Metric | Inch |
| Drive End Diameter | 47/64 in |
| Socket Series | Standard |
| Socket Diameter | 47/64 in |
| 12 Point Black Oxide [Variant] | J4718TB |
| Bolt Clearance Depth | 9/16 in |
| Socket Size | 9/16 in |
| Finish | Full Polish |
| Mouth Width | 23/64 in |
| Weight | 0.07 LB |
| EAN or UPC | 662679140663 |

