- Universal Socket Set
- 12 Pieces
- 3/8" Drive
- Universal Sockets
- Socket Size Range 5 mm - 15 mm
| Magnetic | No |
| Socket Series | Universal |
| Socket Drive Size | 3/8 in |
| Finish | Full Polish |
| Socket Size Range | 5 mm to 15 mm |
| No. of Points | 6 |
| No. of Pieces | 12 |
| Inch/Metric | Metric |
| Set Includes | 5 mm, 5.5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 9" Socket Bar, Clips |
| Weight | 0.67 LB |
| EAN or UPC | 662679220358 |

