- 6 Points
- 29 Pieces
- 1/4 in Drive Size
features
- Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
includes
- 6 Point Standard: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. 6 Point Deep: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. Accessories: Premium Ratchet, Socket Driver, 2 and 6 Inch Extensions, Universal Joint, and Blow-Molded Case.
| Inch/Metric | Metric |
| Length Type | Mixed |
| Socket Drive Size | 1/4 in |
| Drive Size | 1/4 in |
| No. of Pieces | 29 |
| No. of Points | 6 |
| Finish | Full Polish |
| Socket Size Range | 4 mm to 14 mm |
| Contains | 6 Point Standard: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. 6 Point Deep: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm. Accessories: Premium Ratchet, Socket Driver, 2 and 6 in Extensions, Universal Joint, and Blow-Molded Case. |
| Weight | 3.17 LB |
| EAN or UPC | 662679012007 |

