- 1/4 in Drive Size
- 1 13/64 in Overall Length
features
- Two piece design allows replacement of worn bits.
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
| Finish | Full Polish |
| Material | Forged Alloy Steel |
| Tip Width | N/A |
| Overall Length | 1 13/64 in |
| Drive Type | Square |
| Locking Type | Ball |
| Tip Size | #1 |
| Socket Drive Size | 1/4 in |
| Tip Type | Phillips® |
| Drive Size | 1/4 in |
| Inch/Metric | Phillips® |
| Length Type | Standard |
| Outside Head Width | 1 13/64 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679140700 |

