- 7 Pieces
- Torx® Tip Type
- 3/8 in Drive Size
features
- Not for use on impact applications.
| Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Length Type | Standard |
| Inch/Metric | Torx® |
| Finish | Black Oxide |
| Weight | 0.19 LB |
| EAN or UPC | 662679230005 |
| Drive Size | 3/8 in |
| No. of Pieces | 7 |
| Length Type | Standard |
| Inch/Metric | Torx® |
| Finish | Black Oxide |
| Weight | 0.19 LB |
| EAN or UPC | 662679230005 |