- 1/4 in, 3/8 in Socket Drive Size
- 6 Pieces
- 1 1/2 in, 1 23/32 in Overall Length
- Torx
| Socket Size Range | T10 to T55 |
| Socket Drive Size | 1/4 in, 3/8 in |
| Overall Length | 1 1/2 in, 1 23/32 in |
| Impact Rated | No |
| No. of Pieces | 6 |
| Finish | Chrome |
| Material | Alloy Steel |
| Inch/Metric | Torx |
| Weight | 0.96 LB |
| EAN or UPC | 662679138721 |

