- 3/16 in Socket Size
- 1/4 in Drive Size
- 1 53/64 in Overall Length
features
- Two piece design allows replacement of worn bits.
- Bit holders have a hex opening to hold the bit, allowing the bit holder to take the full load of torque.
| Tip Thickness | 0.032 in |
| Socket Drive Size | 1/4 in |
| Material | Forged Alloy Steel |
| Finish | Full Polish |
| Locking Type | Ball |
| Tip Width | 3/16 in |
| Drive Type | Square |
| Tip Type | Slotted |
| Tip Size | N/A |
| Overall Length | 1 53/64 in |
| Socket Size | 3/16 in |
| Inch/Metric | Inch |
| Drive Size | 1/4 in |
| Length Type | Standard |
| Outside Head Width | 1 53/64 in |
| Weight | 0.05 LB |
| EAN or UPC | 662679140861 |

