- 1/4 in Drive Size
- 4 1/2 in Overall Length
features
- Round head ratchet mechanism allows for a compact head.
- 72-tooth = 5° swing arc.
- Small head design and tight swing arc allow for fastener access in tight areas.
- Full polish shaft with knurled grip for strong slip-resistant grip.
| Drive Size | 1/4 in |
| Overall Length | 4 1/2 in |
| Family Name | Round Head Ratchet |
| Finish | Full Polish |
| Head Style | Round |
| Weight | 0.26 LB |
| EAN or UPC | 662679979102 |

