- 1/4" Drive
- 10" Overall Length
- Rigid
- Chrome
- Extension
compliances
- 0
| Extension Type | Rigid |
| Overall Length | 10 in |
| Socket Drive Size | 1/4 in |
| Finish | Chrome |
| Weight | 0.24 LB |
| EAN or UPC | 662679142025 |
| Extension Type | Rigid |
| Overall Length | 10 in |
| Socket Drive Size | 1/4 in |
| Finish | Chrome |
| Weight | 0.24 LB |
| EAN or UPC | 662679142025 |