- 1/4 in Socket Drive Size
- 14 3/32 in Overall Length
features
- Extensions help provide access to fasteners in areas that might otherwise be difficult to reach.
| Overall Length | 14 3/32 in |
| Socket Drive Size | 1/4 in |
| Family Name | Full Polish Extension |
| Finish | Full Polish |
| Weight | 0.3 LB |
| EAN or UPC | 662679140946 |

