- 1/4" Drive
- 6" Overall Length
- Flexible
- Chrome
- Black Oxide
| Extension Type | Flexible |
| Finish | Black Oxide, Chrome |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679140977 |
| Extension Type | Flexible |
| Finish | Black Oxide, Chrome |
| Socket Drive Size | 1/4 in |
| Overall Length | 6 in |
| Weight | 0.11 LB |
| EAN or UPC | 662679140977 |