- Drive Pin Punch
- 13/64 in Tip
- 6 3/8 in Long
features
- Two-piece design allows tip to have a higher hardness for greater durability.
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Punch Type | Drive Pin |
| Hex Size | 7/16 in |
| Tip Size | 13/64 in |
| Length | 6 3/8 in |
| Weight | 0.17 LB |
| EAN or UPC | 662679010201 |

