- Hex Bit Set
- 6 Pieces
- 1/4" Drive
- Hex Bit Sockets
- Socket Size Range 2 mm - 6 mm
| Magnetic | No |
| Socket Series | Hex Bit |
| No. of Pieces | 6 |
| Set Includes | 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 6 1/4" Socket Bar, Clips |
| Inch/Metric | Metric |
| Socket Drive Size | 1/4 in |
| Finish | Full Polish |
| Socket Size Range | 2 mm to 6 mm |
| Weight | 0.41 LB |
| EAN or UPC | 662679220280 |

