- 1/4 in Drive Size
- 1 1/2 in Overall Length
- Inch
features
- Bit holders have a hex opening to hold the bit allowing the bit holder to take the full load of torque.
- Made of heat-treated alloy steel.
- Polished chrome finish.
| Hex Size | 1/4 in |
| Overall Length | 1 1/2 in |
| Inch/Metric | Inch |
| Drive Size | 1/4 in |
| Socket Size | 1/4 in |
| Length Type | Standard |
| Finish | Full Polish |
| Weight | 0.05 LB |
| EAN or UPC | 662679054397 |

