- Universal Joint
- 1/4" Drive
- 1 11/32" Overall Length
| Finish | Full Polish |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.34375 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679994303 |
| Finish | Full Polish |
| Drive Type | Square |
| Socket Drive Size | 1/4 in |
| Overall Length | 1.34375 in |
| Weight | 0.04 LB |
| EAN or UPC | 662679994303 |