- 1/4 in Socket Drive Size
- 1 11/32 in Overall Length
features
- Non slip surface.
- Black oxide finish.
| Finish | Black Oxide |
| Family Name | Black Oxide Universal Joint |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 11/32 in |
| Weight | 0.048 LB |
| EAN or UPC | 662679111649 |
| Finish | Black Oxide |
| Family Name | Black Oxide Universal Joint |
| Socket Drive Size | 1/4 in |
| Overall Length | 1 11/32 in |
| Weight | 0.048 LB |
| EAN or UPC | 662679111649 |