- Driving Pin Punch Set
- Long
- 5 Pieces
- Tip Range From 1/4" to 7/32"
| Package Type | Tool Roll |
| No. of Pieces | 5 |
| Punch Type | Drive Pin |
| Weight | 1.19 LB |
| EAN or UPC | 662679011109 |
| Package Type | Tool Roll |
| No. of Pieces | 5 |
| Punch Type | Drive Pin |
| Weight | 1.19 LB |
| EAN or UPC | 662679011109 |