- 7 Pieces
- Pin Punch
| Set Includes | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Punch Size Range | 1/16 - 1/4 in |
| No. of Pieces | 7 |
| Punch Set Type | Pin |
| Family Name | Punch Set |
| Punch Set Style | Standard |
| Weight | 0.95 LB |
| EAN or UPC | 662679011093 |
| Set Includes | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in |
| Punch Size Range | 1/16 - 1/4 in |
| No. of Pieces | 7 |
| Punch Set Type | Pin |
| Family Name | Punch Set |
| Punch Set Style | Standard |
| Weight | 0.95 LB |
| EAN or UPC | 662679011093 |