- Pin Punch
| Material | Steel |
| Body Dia. | 3/8 in |
| Punch Set Type | Pin |
| Family Name | Punch Set |
| Punch Size | 3/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679010812 |
| Material | Steel |
| Body Dia. | 3/8 in |
| Punch Set Type | Pin |
| Family Name | Punch Set |
| Punch Size | 3/16 in |
| Weight | 0.14 LB |
| EAN or UPC | 662679010812 |