- Drive Pin Punch
- 3/16 in Tip
- 8 in Long
features
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Punch Type | Drive Pin |
| Stock Shape | Hex |
| Hex Size | 3/8 in |
| Tip Size | 3/16 in |
| Tip Type | Round |
| Length | 8 in |
| Material | Tool Steel |
| Weight | 0.16 LB |
| EAN or UPC | 662679010881 |

