- 5 in Length
- Pin Punch
features
- One-piece design for strength and durability.
- Reverse taper to help prevent binding.
- Made from S2 steel and specially heat-treated for greater strength and durability.
- Modified parabolic striking end to help reduce mushrooming and chipping.
- Black oxide finish to help prevent rust corrosion
- extending tool life and performance.
- A polished identification panel on one of the flats is marked with the tool number and size in a black inlay.
| Material | S2 Steel |
| Family Name | Super-Duty Punch Pin |
| Tip Size | 5/32 in |
| Length | 5 in |
| Punch Type | Pin |
| Weight | 0.09 LB |
| EAN or UPC | 662679010805 |

