- Drive Pin Punch
- 7/32 in Tip
- 5 1/2 in Long
features
- For use in extremely harsh work environments
- Made from tool steel and specially heat-treated for greater strength and ductility
- Modified parabolic struck end for greater resistance to mushrooming and chipping
| Tip Size | 7/32 in |
| Length | 5 1/2 in |
| Hex Size | 7/16 in |
| Punch Type | Drive Pin |
| Weight | 0.19 LB |
| EAN or UPC | 662679010829 |

